MITUTOYO 513-424-10T DIAL TEST INDICATOR HORIZONTAL TYPE
Dial Test Indicator
See technical informationReferences
Mitutoyo:513-424-10T
Rubix:238A9802
EAN:4946368675589

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.5 mm |
| Resolution | 0.01 mm |
Product details : MITUTOYO 513-424-10T DIAL TEST INDICATOR HORIZONTAL TYPE
Strengths
•Drastically enhanced durability,sensitivity and visibility
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.5 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Measuring force | 0.3 N |
Show UNSPSC/ECL@SS
£ 135.36 excl. VAT
/ Each
£ 162.43 incl. VAT
- Usually arrives within 14 working days