MITUTOYO 513-504T DIAL TEST INDICATOR HORIZ. POCKET TYPE
Dial Test Indicator
See technical informationSee documentsReferences
Mitutoyo:513-504T
Rubix:119A7736
EAN:4946368383545

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.254 mm |
| Resolution | 0.00254 mm |
Documents
Product details : MITUTOYO 513-504T DIAL TEST INDICATOR HORIZ. POCKET TYPE
The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jewelled bearings deliver high sensitivity and quick response.
Strengths
•Jewelled bearings ensure high sensitivity and accuracy
Reversible measuring direction
Two holding bars are supplied(full sets only)
Fully adjustable bezel/dial face
Contact point is adjustable within 220°
Bezel is sealed with on O-ring to keep out water / oil
Reversible measuring direction
Two holding bars are supplied(full sets only)
Fully adjustable bezel/dial face
Contact point is adjustable within 220°
Bezel is sealed with on O-ring to keep out water / oil
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.254 mm |
| Resolution | 0.00254 mm |
| Housing diameter | 33 mm |
| Precision | ±5,08 |
Show UNSPSC/ECL@SS
£ 195.65 excl. VAT
/ Each
£ 234.78 incl. VAT
- Usually arrives within 14 working days