References
Mitutoyo:543-790B-10
Rubix:290A3695
EAN:4946368863320

Technical specifications
| Measuring range, minimum | 0.003 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.001 mm |
Product details : MITUTOYO 543-790B-10 DIGITAL INDICATOR ID-S
This is a standard model of indicator that is reliable and easy to use.
Strengths
•The Absolute sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
You can access all functions by using the large, user-friendly
buttons on the front of the indicator
Large character height of 9 mm provides good readability
Exceptional battery life
You can access all functions by using the large, user-friendly
buttons on the front of the indicator
Large character height of 9 mm provides good readability
Exceptional battery life
Technical specifications
Attributes
| Measuring range, minimum | 0.003 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.001 mm |
| Housing diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 356.41 excl. VAT
/ Each
£ 427.69 incl. VAT
- Usually arrives within 14 working days