References
Mitutoyo:2046A
Rubix:237A8692
EAN:4946368841915

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
Product details : MITUTOYO 2046A DIAL GAUGE LUG BACK ISO TYPE
Strengths
•Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
| Housing diameter | 57 mm |
| Precision | 13 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 42.33 excl. VAT
/ Each
£ 50.80 incl. VAT
- In stock: Next day delivery