References
Mitutoyo:543-781B-10
Rubix:274A5792
EAN:4946368863467

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 543-781B-10 DIGITAL INDICATOR ID-S
This is a standard model of indicator that is reliable and easy to use.
Strengths
•The Absolute sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
You can access all functions by using the large, user-friendly
buttons on the front of the indicator
Large character height of 9 mm provides good readability
Exceptional battery life
You can access all functions by using the large, user-friendly
buttons on the front of the indicator
Large character height of 9 mm provides good readability
Exceptional battery life
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Housing diameter | 8 mm |
| Precision | ±20 µm |
Show UNSPSC/ECL@SS
£ 184.47 excl. VAT
/ Each
£ 221.36 incl. VAT
- In stock: Next day delivery