References
Mitutoyo:2909S-62
Rubix:267A0944
EAN:4946368521800

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1.016 mm |
| Resolution | 0.0127 mm |
Product details : MITUTOYO 2909S-62 DIAL INDICTOR
Strengths
•An unique shock-proof mechanism is incorporated, providing improved immunity to shock due to sudden spindle retraction caused by high impact
The crystal is hard coated for durability and scratch resistance
Approximately 40% lighter than the conventional dial indicator
Provided with an improved resistance to shop floor contaminants such as water and dust
Due to the spindle bushing being offset from the stem, spindle movement will not be hindered or jammed when clamping along the stem
A pair of limit hands are provided for quick and easy tolerance judgment (GO/±NG)
The crystal is hard coated for durability and scratch resistance
Approximately 40% lighter than the conventional dial indicator
Provided with an improved resistance to shop floor contaminants such as water and dust
Due to the spindle bushing being offset from the stem, spindle movement will not be hindered or jammed when clamping along the stem
A pair of limit hands are provided for quick and easy tolerance judgment (GO/±NG)
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1.016 mm |
| Resolution | 0.0127 mm |
| Housing diameter | 6.604 mm |
| Precision | ±12,7 |
Show UNSPSC/ECL@SS
£ 143.71 excl. VAT
/ Each
£ 172.45 incl. VAT
- Usually arrives within 14 working days