References
Mitutoyo:2045S
Rubix:80171000
EAN:4946368501857

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 2045S DIAL INDICATOR LUG BACK
Strengths
•Standard graduation dial gages having an outer frame. All types come with limit pins and an outer-frame clamp as standard
The outer clamp and lifting lever (optional) can be attached to either the right or left side. These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gage highly scratch- and chemical-resistant
The outer clamp and lifting lever (optional) can be attached to either the right or left side. These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gage highly scratch- and chemical-resistant
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.01 mm |
| Housing diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 73.22 excl. VAT
/ Each
£ 87.86 incl. VAT
- Usually arrives within 14 working days