References
Mitutoyo:543-790B
Rubix:80876914

Technical specifications
| Measuring range, minimum | 12.7 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.001 mm |
Product details : MITUTOYO 543-790B DIGITAL INDICATOR ID-S
Accurate measurement even when travelling at high speed. Measuring force ≤ 1.5 n. LCD display with easy reading thanks to the size of its characters. Contact point: Carbide ball. Protection index IP 42. Battery life up to 20 000 hours. Battery SR-44 provided.
Strengths
Large display characters (9 mm) for easy reading.
Applications
The zero position should only be set once, and is recorded until the next battery replacement. The measurement accuracy is maintained even at the highest speeds.
Technical specifications
Attributes
| Measuring range, minimum | 12.7 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.001 mm |
| Housing diameter | 59 mm |
| Precision | ±3 |
Show UNSPSC/ECL@SS
£ 395.52 excl. VAT
/ Each
£ 474.62 incl. VAT
- Usually arrives within 14 working days