Absolute Digimatic IP66 carbon fiber slide feet - 552 series
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1500 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 1500 mm |
Resolution | 0.01 mm |
Length | 1740 mm |
Length of noses | 150 mm |
Weight | 2160 g |
Usually arrives within 14 working days