References
Mitutoyo:500-182-30
Rubix:218A3635
EAN:4946368667737




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd, character height 9 mm (150, 200 mm) / 11 mm (300 mm) |
Product details : MITUTOYO 500-182-30 DIGITAL AOS ABS CALIPER
Unlimited travel speed. Battery life approx. 18000 hours. Display: LCD, character height 9 mm. Supplied in plastic case, with 1 battery. ORIGIN (ABS). ZERO / ABS changeover. ON/OFF SWITCH. Low battery alarm. Digital display. Metric unit of measure. Without guide wheel. Dimensions: b: 24.5 mm; c: 20 mm; d: 16 mm.
Strengths
This caliper features exclusive AOS (Advanced Onsite Sensor) encoder technology. This patented encoder offers improved measurement reliability by increasing the rule's resistance to severe workshop conditions. Thanks to the AOS electromagnetic induction encoder, this caliper can be used without worrying about contamination of the scale surface during measurement. The detection signal is not affected by dirt (water, oil, etc.) on the scale surface. Models with carbide-tipped tips are particularly suitable for measuring rough-ground parts, molded parts, grinding wheels, etc. The slide provides smooth gliding, stable operation and ease of use.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd, character height 9 mm (150, 200 mm) / 11 mm (300 mm) |
| Resolution | 0.01 mm |
| Length | 290 mm |
| Length of noses | 50 mm |
| Weight | 194 g |
| Precision | ±0,02 mm (max adm e mpe), ±0,04 mm (max adm s mpe) |
Show UNSPSC/ECL@SS
£ 192.97 excl. VAT
/ Each
£ 231.56 incl. VAT
- Usually arrives within 14 working days