CUTLINE 892083 DIGITAL ABS HEIGHT GAUGE 0-600MM
Digital Height Gauge
See technical informationSee documentsReferences
GISS Cutline:892083
Rubix:246A2590
EAN:3660338446726

Documents
Product details : CUTLINE 892083 DIGITAL ABS HEIGHT GAUGE 0-600MM
DIGITAL ABS HEIGHT GAUGE 0-600MM
Strengths
LCD display
Applications
Digital Height Gauge
LCD display with clear reading
Staineless steel guideway
With fine adjustement
For standard workshop purposes
LCD display with clear reading
Staineless steel guideway
With fine adjustement
For standard workshop purposes
Technical specifications
Attributes
| Tracking height | 600 mm |
|---|---|
| Calliper gauge | 600 mm |
| Digital | yes |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 344.19 excl. VAT
/ Each
£ 413.03 incl. VAT
- Usually arrives within 14 working days
