Digimatic limit micrometer, Series 164
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 50 mm |
Spindle diameter | 8 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 50 mm |
Spindle diameter | 8 mm |
Rod diameter | 8 mm |
Rod length | 79 mm |
Total length | 220 mm |
Graduation | 0.001 mm |
Drum diameter | 49 mm |
Usually arrives within 14 working days