MITUTOYO 150-191 MICROMETER HEAD MEDIUM-SIZED STANDARD
Micrometer Head
See technical informationSee documentsReferences
Mitutoyo:150-191
Rubix:80111875
EAN:4946368021881

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 150-191 MICROMETER HEAD MEDIUM-SIZED STANDARD
Applications
Micrometer stop with spindle locking device.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
| Rod diameter | 6.35 mm |
| Rod length | 42 mm |
| Graduation | 0.01 mm |
| Drum diameter | 18 mm |
| Total length | 134 mm |
Show UNSPSC/ECL@SS
£ 51.40 excl. VAT
/ Each
£ 61.68 incl. VAT
- Usually arrives within 14 working days