MITUTOYO 148-504 MICROMETER HEAD ZERO ADJUSTABLE THIMBLE
Micrometer Head
See technical informationSee documentsReferences
Mitutoyo:148-504
Rubix:231274
EAN:4946368021287



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 13 mm |
| Spindle diameter | 5 mm |
Documents
Product details : MITUTOYO 148-504 MICROMETER HEAD ZERO ADJUSTABLE THIMBLE
A small, standard, zero-adjustable non-digital Mitutoyo micrometer head with M9. 5 clamp-nut stem, flat spindle tip and concentric spindle lock.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 13 mm |
| Spindle diameter | 5 mm |
| Rod diameter | 5 mm |
| Rod length | 25 mm |
| Graduation | 0.01 mm |
| Drum diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 63.63 excl. VAT
/ Each
£ 76.36 incl. VAT
- Usually arrives within 14 working days