Limit micrometer with non-rotating spindle series 153 ref. 153-203
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 25 mm |
Spindle diameter | 8 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 25 mm |
Spindle diameter | 8 mm |
Rod diameter | 8 mm |
Rod length | 37 mm |
Total length | 132.5 mm |
Graduation | 0.01 mm |
Drum diameter | 18 mm |
Usually arrives within 14 working days