MITUTOYO 150-192 MICROMETER HEAD MEDIUM-SIZED STANDARD

Micrometer Head

See technical informationSee documents

References

Mitutoyo:150-192
Rubix:88736216
brand logo

Technical specifications

Measuring range, minimum0 mm
Measuring range, maximum25 mm
Spindle diameter6.35 mm
See all Specifications

Documents

Product details : MITUTOYO 150-192 MICROMETER HEAD MEDIUM-SIZED STANDARD


Built-in micrometer, medium-sized standard model
Series 150 - Medium-sized standard model
Standard built-in micrometer
Built-in micrometer with ratchet Mitutoyo 0 - 25 mm

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Spindle diameter6.35 mm
Rod diameter6.35 mm
Rod length42 mm
Graduation0.01 mm
Drum diameter18 mm
Total length134 mm
£ 51.40 excl. VAT
/ Each
£ 61.68 incl. VAT
  • Usually arrives within 14 working days