MITUTOYO 152-102 MICROMETER HEAD QUICK SPINDLE 1MM/REV.
Micrometer Head
See technical informationSee documentsReferences
Mitutoyo:152-102
Rubix:122A2945
EAN:4946368022802

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 8 mm |
Documents
Product details : MITUTOYO 152-102 MICROMETER HEAD QUICK SPINDLE 1MM/REV.
Strengths
Micrometer stops with high-multiplication feed (1 drum revolution corresponds to 1 mm) help avoid reading errors. With the 100-division drum, measurements are read directly.
Applications
Série 152 - Micrometer stop with rapid spindle advance
Technical characteristics:
Drum revolution: 1 mm
Graduations: Matte chrome
Measuring surface: Carbide
Reading: 0.01 mm
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 8 mm |
| Rod diameter | 8 mm |
| Rod length | 44 mm |
| Graduation | 0.01 mm |
| Drum diameter | 30 mm |
| Total length | 138 mm |
Show UNSPSC/ECL@SS
£ 174.68 excl. VAT
/ Each
£ 209.62 incl. VAT
- Usually arrives within 14 working days