MITUTOYO 150-196 MICROMETER HEAD MEDIUM-SIZED STANDARD
Micrometer Head
See technical informationSee documentsReferences
Mitutoyo:150-196
Rubix:239A8449
EAN:4946368021911

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 150-196 MICROMETER HEAD MEDIUM-SIZED STANDARD
Caliper MITUTOYO
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 6.35 mm |
| Rod diameter | 6.35 mm |
| Rod length | 42 mm |
| Graduation | 0.01 mm |
| Drum diameter | 18 mm |
| Total length | 120.5 mm |
Show UNSPSC/ECL@SS
£ 62.12 excl. VAT
/ Each
£ 74.54 incl. VAT
- Usually arrives within 14 working days