MITUTOYO 153-201 MICROMETER HEAD NON-ROTATING SPINDLE
Micrometer Head
See technical informationSee documentsReferences
Mitutoyo:153-201
Rubix:80074073
EAN:4946368023151

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 8 mm |
Documents
Product details : MITUTOYO 153-201 MICROMETER HEAD NON-ROTATING SPINDLE
A non-digital Mitutoyo micrometer head with plain 12mm stem and heavy-duty 1÷8mm non-rotating spindle fitted with flat tungsten-carbide tip. Ratchet stop.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Spindle diameter | 8 mm |
| Rod diameter | 8 mm |
| Rod length | 37 mm |
| Graduation | 0.01 mm |
| Drum diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 137.19 excl. VAT
/ Each
£ 164.63 incl. VAT
- Usually arrives within 14 working days