MITUTOYO 293-240-30 DIGITAL MICROMETER IP65


Digimatic micrometer IP65-Series 293

References
mitutoyo:293-240-30
rubix:258A8452
ean:4946368672908
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum25 mm
See all Specifications

Product details : MITUTOYO 293-240-30 DIGITAL MICROMETER IP65


Metric, ratchet model. Pin: 6.35 carbide.

Strengths

293 Function Series: ORIGIN up to 100 mm change ZERO/ABS 2 x PRESET above 100 mm Auto extinguishing (20 min. without use) Low battery alarm function lock keys higher than 100 mm Data maintenance

Applications

3 types of models available: Models with friction drum ratchet models with ratchet drum Technical specifications: Resolution: 0.001 mm Graduations: Graduated drum and scabbard, chrome plated mats, Ø 18 mm Flatness: 0.3 ‘m Parallelism: 1 ' m for model up to 50 mm 2 ' m for model up to 100 mm 3 ' m for model up to 175 mm 4 ' m for model up to 275 mm 5 ' m for model from 300 mm Measuring surface: in carbide, rectified, finely lapped measuring pin : Ø 6.35 mm with locking device. Pin advancement 0.5 mm measuring Force: 5-10 N battery life: About 1 year delivered: In a cabinet, wrench, 1 battery, calibrator (from 25 mm), control certificate (0-50 mm)

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum25 mm
Data outputWithout data output
Resolution0.001
Show UNSPSC/ECL@SS
£ 203.03 excl. VAT
/ Each
£ 243.64 incl. VAT
  • Usually arrives within 14 working days