Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892005 EXTERNAL MICROMETER 225-250MM
CUTLINE 892005 EXTERNAL MICROMETER 225-250MM
Outside Micrometers
References
giss cutline:
892005
rubix:
245A6282
ean:
3660338446085
Technical specifications
Measuring range, minimum
225
mm
Measuring range, maximum
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892005 EXTERNAL MICROMETER 225-250MM
Norms: DIN 863
EXTERNAL MICROMETER 225-250MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
225
mm
Measuring range, maximum
250
mm
Weight
1.999
kg
Spindle diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.18
excl. VAT
/
Each
£
103.42
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MITUTOYO 293-233-30 IP65 MICROMETER 75-100MM
MITUTOYO 331-351-30 DIGITAL SPLINE MICROMETER IP65
BOWERS MXTA16M XT ANALOGUE MICRO 16-20MM
ROEBUCK DIGITAL MICROMETER 25-50MM IP54
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 50-75MM
ROEBUCK 50-100-900 DIGITAL CALIPER / MECHANICAL MICROMETER SET
BOWERS XTA65M 3PT BORE GAUGE 65 X 80MM
FACOM MICROMETER 806C.50
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
Micrometer Mitutoyo 293-832-30
CUTLINE 892012 DIGITAL EXTERNAL MICROMETER 75-100 MM
MITUTOYO 6- 12 OUTSIDE MICROMETER SET 103-906
MITUTOYO 293-232 DIGITAL MICROMETER IP65