MITUTOYO 293-256-30 DIGITAL MICROMETER IP65
Digimatic micrometer IP65-Series 293
See technical informationSee documentsReferences
Mitutoyo:293-256-30
Rubix:256A3416
EAN:4946368695488

Technical specifications
| Measuring range, minimum | 250 mm |
|---|---|
| Measuring range, maximum | 275 mm |
Documents
Product details : MITUTOYO 293-256-30 DIGITAL MICROMETER IP65
Precision: ± 1 µm. Flatness: 0.3 μm/.000012”. Parallelism: 1 µm for model up to 50 mm 2 µm for model up to 100 mm 3 µm for model up to 175 mm 4 µm for model up to 275 mm 5 µm for model from 300 mm. Measuring surface: carbide, rectified, finely lapped. Battery life of about 2 years for models up to 100 mm; about 1 year for models over 100 mm. ORIGIN up to 100 mm: Yes. ZERO/ABS change: Yes. 2 x PRESET above 100 mm: Yes. Auto shutdown (after 20 min. without use). Yes. Key locking: Yes. Data management: Yes. Digital. Metric unit of measurement. Dimensions: L: 0 mm; a: 6.5 mm; b: 25 mm; c: 2.5 mm.
Technical specifications
Attributes
| Measuring range, minimum | 250 mm |
|---|---|
| Measuring range, maximum | 275 mm |
| Data output | yes |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 631.04 excl. VAT
/ Each
£ 757.25 incl. VAT
- Usually arrives within 14 working days