MITUTOYO 468-165 DIGITAL 3-POINT INTERNAL MICROMETER
Micrometer
See technical informationSee documentsReferences
Mitutoyo:468-165
Rubix:80208352
EAN:4946368562858




Technical specifications
| Measuring range, minimum | 16 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Standard measurement depth | 3.5 mm |
Documents
Product details : MITUTOYO 468-165 DIGITAL 3-POINT INTERNAL MICROMETER
Digital 3-Point Internal Micrometer 16-20mm, IP65, TIN
Strengths
•Give you excellent durability and impact resistance
•They also have excellent resistance against water and dust
•Read measurements easily
•They also have excellent resistance against water and dust
•Read measurements easily
Technical specifications
Attributes
| Measuring range, minimum | 16 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Standard measurement depth | 3.5 mm |
| Depth of measurement with extension | 5.6 mm |
| Digital | yes |
| Box | yes |
| Graduation | 0.001 mm |
| Admissible error | 0.003 mm |
Show UNSPSC/ECL@SS
£ 1,115.75 excl. VAT
/ Each
£ 1,338.90 incl. VAT
- Usually arrives within 14 working days