MITUTOYO 160-104 VERNIER CALIPER NIB STYLE JAW
Vernier Caliper Nib Style Jaw
See technical informationSee documentsReferences
Mitutoyo:160-104
Rubix:80136791
EAN:4946368024264

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
Documents
Product details : MITUTOYO 160-104 VERNIER CALIPER NIB STYLE JAW
Strengths
•The top offset vernier scale allows you to directly read the inside dimensions without having to add the jaw blade width
Main scale and vernier scale gives you high readability
Main scale and vernier scale gives you high readability
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1000 mm |
| Resolution | 0.02 mm |
| Length | 1240 mm |
| Length of noses | 140 mm |
| Weight | 3500 g |
Show UNSPSC/ECL@SS
£ 1,097.46 excl. VAT
/ Each
£ 1,316.95 incl. VAT
- Usually arrives within 14 working days