MITUTOYO 500-195-30 DIGITAL ABS AOS CALIPER


Digimatic Caliper

References
mitutoyo:500-195-30
rubix:244A8328
ean:4946368667744
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum100 mm
See all Specifications

Product details : MITUTOYO 500-195-30 DIGITAL ABS AOS CALIPER


Mitutoyo's absolute Digimatic Caliper is the next generation of electronic calipers. It keeps track of its origin point once set. Whenever turned on, the large LCD displays the actual slider position ready to start measurement. No more repeated zero setting is necessary with the absolute encoder technology, as well as no more concern for over speed errors.

Strengths

•Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement Detection signal is not affected by dirt (water, oil, etc ) on surface of a scale
The slider provides smooth, stable and comfortable operation
Character height: 9 mm (alleviation of fatigue with the high-contrast LCD)
The ABS (ABSOLUTE) scale requires no origin setting after power-on and also has no limit to response speed
Extraordinary battery life

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum100 mm
Resolution0.01 mm
Length182 mm
Length of noses40 mm
Weight182 g
Show UNSPSC/ECL@SS
£ 203.03 excl. VAT
/ Each
£ 243.64 incl. VAT
  • Usually arrives within 14 working days