Coolant-Proof Micrometer
Measuring range, minimum | 152.4 mm |
---|---|
Measuring range, maximum | 177.8 mm |
Measuring range, minimum | 152.4 mm |
---|---|
Measuring range, maximum | 177.8 mm |
Double graduation mm/inch | Yes |
Class IP | IP65 |
Data output | Yes |
Number of measuring keys | 1 |
Spindle diameter | 6.35 mm |
Usually arrives within 14 working days