Digimatic micrometer IP65-Series 293
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 125 mm |
Measuring range, minimum | 100 mm |
---|---|
Measuring range, maximum | 125 mm |
Class IP | IP65 |
Data output | Yes |
Number of adjustment notches | 1 |
Spindle diameter | 6.35 mm |
Usually arrives within 14 working days