References
Mitutoyo:500-205-30
Rubix:237A8091
EAN:4946368728384

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Display | - |
Product details : MITUTOYO 500-205-30 DIGITAL ABS AOS CALIPER
This caliper is the world's first electronic caliper with built-in absolute scale. The zero position entered remains the absolute zero point until the battery is replaced. Absolute precision even at high feed speeds. Large, easy-to-read display. QUADRI design, entirely made of hardened stainless steel, ground measuring surfaces, external and internal measuring noses for measuring small splines and bores. Patented system.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Display | - |
| Resolution | 0.01 mm |
| Length | 404 mm |
| Length of noses | 64 mm |
| Weight | 350 g |
| Precision | ±0,03 (empe); ±0,05 (smpe) |
Show UNSPSC/ECL@SS
£ 406.97 excl. VAT
/ Each
£ 488.36 incl. VAT
- Usually arrives within 14 working days