Digital Calipers
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Gauge | flat |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 150 mm |
Gauge | flat |
Resolution | 0.05 mm |
Length | 150 mm |
Length of noses | 40 mm |
Weight | 330 g |
In stock: Next day delivery