Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
FACOM 1300EAPB DIGITAL CALIPER 150MM
FACOM 1300EAPB DIGITAL CALIPER 150MM
Digital Caliper
References
facom:
1300EAPB
rubix:
233A3947
ean:
3662424024641
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 1300EAPB DIGITAL CALIPER 150MM
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Resolution
0.01
mm
Length
235
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.33
excl. VAT
/
Each
£
80.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MOORE & WRIGHT PLASTIC DIAL CALIPER CDP150M
CUTLINE 891957 WORKSHOP DIGITAL CALIPER NO KNIFEPOINT LONG JAW 0-500MM
MITUTOYO 530-101 VERNIER CALIPER
MITUTOYO 552-315-10 DIGITAL ABS CARBON FIBRE CALIPER
MITUTOYO 550-331-10 DIGITAL ABS CALIPER NIB STYLE JAWS IP67
MITUTOYO 500-734-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
CUTLINE 891955 WORKSHOP DIGITAL CALIPER WITHOUT KNIFE POINT 0-500MM
ROEBUCK 030720 OUTSIDE CALIPER SPRING PAT 8 INCH / 200MM
MITUTOYO 573-646-20 DIGITAL ABS INSIDE POINT JAW CALIPER
STAHLWILLE 12900N VERNIER CALIPER 150MM/6 1-20MM 77371001
MITUTOYO 160-125 VERNIER CALIPER NIB STYLE JAW
ROEBUCK 51-100-012 VERNIER CALIPER 12IN
MITUTOYO 573-601-20 DIGITAL ABS OFFSET CALIPER IP67
FACOM DIGITAL CALIPER 1320
FACOM 150MM CALIPER 805.1