MITUTOYO 500-734-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
Coolant-Proof Caliper
See technical informationSee documentsReferences
Mitutoyo:500-734-20
Rubix:212A8967
EAN:4946368694191



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd |
Documents
Product details : MITUTOYO 500-734-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.
Mitutoyo 500-734-20 ABSOLUTE is a digital caliper IP67 for external and internal measurements. Range 0–200 mm, resolution 0.01 mm and accuracy ±0.02 mm.
Strengths
•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed
It is dustproof, complies with EN60529 and withstands temporary complete immersion in water without suffering any damage
ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Display | lcd |
| Resolution | 0.01 mm |
| Length | 290 mm |
| Length of noses | 50 mm |
| Weight | 198 g |
| Precision | ±20 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 377.71 excl. VAT
/ Each
£ 453.25 incl. VAT
- Usually arrives within 14 working days