Inside Caliper
Measuring range, minimum | 20.1 mm |
---|---|
Measuring range, maximum | 170 mm |
Measuring range, minimum | 20.1 mm |
---|---|
Measuring range, maximum | 170 mm |
Resolution | 0.01 mm |
Length | 233 mm |
Length of noses | 40 mm |
Weight | 157 g |
Usually arrives within 14 working days