MITUTOYO 573-601-20 DIGITAL ABS OFFSET CALIPER IP67


Offset Caliper

References
mitutoyo:573-601-20
rubix:212A3237
ean:4946368726700
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum150 mm
See all Specifications

Product details : MITUTOYO 573-601-20 DIGITAL ABS OFFSET CALIPER IP67


Caliper with adjustable measuring jaw and depth gauge.

Strengths

•Main scale jaw can slide up and down to facilitate measurement of stepped sections (Hard-to-reach dimensions such as A, B, C can be accurately measured )
With depth bar
With SPC data output (Series 573) • Supplied in fitted plastic case

Technical specifications


Attributes
Measuring range, minimum0 mm
Measuring range, maximum150 mm
Resolution0.01 mm
Length of noses95 mm
Weight168 g
Show UNSPSC/ECL@SS
£ 424.35 excl. VAT
/ Each
£ 509.22 incl. VAT
  • Usually arrives within 14 working days