References
Roebuck:4971544
Rubix:032113
Product details : ROEBUCK DIAL INDICATOR 25MM TRAVEL 0.01MM GRAD
Dial size 60mm/ 2-1//4 in diameter.
Fitted with standard lug back fitting, hardened and ground racks, adjustable dial, bezel lock and tolerance pointers.
Fitted with standard lug back fitting, hardened and ground racks, adjustable dial, bezel lock and tolerance pointers.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Resolution | 0.01 mm |
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
- In stock: Next day delivery

