Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
MITUTOYO 1040S DIAL INDICATOR LUG BACK
MITUTOYO 1040S DIAL INDICATOR LUG BACK
Metric dial indicators
References
mitutoyo:
1040S
rubix:
2005122
ean:
4946368576350
Technical specifications
Measuring range, minimum
3.5
mm
Measuring range, maximum
0.5
mm
Resolution
0.01
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 1040S DIAL INDICATOR LUG BACK
Face diameter of 41mm with a hardened stainless steel spindle.
Technical specifications
Attributes
Measuring range, minimum
3.5
mm
Measuring range, maximum
0.5
mm
Resolution
0.01
mm
Min/max force
1.4
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.70
excl. VAT
/
Each
£
112.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF HORIZONTAL DIAL INDICATOR TMCD 10R
MITUTOYO 543-790B-10 12,7MM, 0,001MM, FLAT BACK PLATE
ROEBUCK DG-1SN DIAL INDICATOR 1 INCH TRAVEL 0.001 GRADE
MITUTOYO 155-130 TELESCOPIC GAUGE
MITUTOYO 543-581 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
ROEBUCK 55-100-010N DIAL TEST INDICATOR 0-0.8MM RANGE
MITUTOYO 1109S-10 DIAL INDICATOR LUG BACK
2052AB-19 DIAL GAUGE, FLAT BACK, ISO TYPE
MITUTOYO 2109S-10 DIAL INDICATOR LUG BACK
MITUTOYO 155-129 TELESCOPIC GAUGE
ROEBUCK MBDG-KIT MAG BASE AND DIAL INDICATOR SET
MITUTOYO 155-131 TELESCOPIC GAUGE
MITUTOYO 155-132 TELESCOPIC GAUGE
MITUTOYO 155-127 TELESCOPIC GAUGE
MITUTOYO 2046AB DIAL GAUGE ; FLAT BACK