FACOM 1365 MICROMETER


Digital display comparator

References
facom:1365
rubix:80047112
ean:3148512261902
brand logo
brand logo
Technical specifications
Measuring range, minimum0 mm
Measuring range, maximum12.5 mm
See all Specifications

Product details : FACOM 1365 MICROMETER


Digital display comparator
- Precision: 0.001 mm.
-Scope of measurement: 0 - 12.5 mm.
-mm/inch conversion.
- Protection index IP 51.
-6 mm LCD display.
-Fixing gun (Ø 8 mm).
-Interchangeable measuring button (M2.5).
-Adjustable bezel at 270 °.
-Zero floating.
-Change of origin for any position of the tracer.
-Possibility to measure with two distinct references.
- Memorization of the measure (freezing of the display).
-Compatibility with Gagewedge software, RS232 output.
-Delivered with FACOM certificate of conformity.

Strengths

Digital display comparator
Capacity (mm): 0-12.5
Precision: 0.01 mm
Type: digital
Weight (kg) 0,120
Conversion mm/inch. Protection index IP 51. 6 mm LCD display . Fixing gun (diameter: 8 mm). Interchangeable measuring button (M2.5). Adjustable bezel at 270 °,. Zero floating. Change of origin for any position of the tracer. Possibility, to measure with two distinct references. Measurement memorization (display freezing). Compatibility, with Gagewedge software, RS232 output. Delivered, with FACOM conformity certificate. Standard: DIN 878

Technical specifications


Attributes
Logistic Weight213 g
Packaged dimensions (D x W x H)173x85x64 mm
Package weight213 g
Measuring range, minimum0 mm
Measuring range, maximum12.5 mm
Show UNSPSC/ECL@SS
£ 1,394.19 excl. VAT
/ Each
£ 1,673.03 incl. VAT
  • Usually arrives within 14 working days