References
Draper:41822
Rubix:382A2657
Manufacturer :41822
EAN:5010559418220

Product details : DRAPER 41822 AUTOMOTIVE MULTIMETER
Auto and manual ranging multimeter capable of voltage, current, resistance, diode, temperature and continuity testing. Fitted with a backlit LCD screen, DWELL, Tach, MAX, auto power off, continuity buzzer and data hold features. Supplied with test leads, temp probe, inductive clamp, case and 2x test probes.
Technical specifications
Attributes
| Measurement range | -20°c to 1000°c |
|---|---|
| Length | 184 mm |
| Width | 186 mm |
| Height | 72 mm |
Show UNSPSC/ECL@SS
£ 74.98 excl. VAT
/ Each
£ 89.98 incl. VAT
- Delivery usually within ( 7 ) days
