FLUKE 28IIEX INTRINSICALLY SAFE TRUE-RMS DIGITAL MULTIMETER

Fluke 28 II Ex Intrinsically Safe True-rms Digital Multimeter

See technical information

References

Fluke:4017165
Rubix:80121035
EAN:0095969599733
brand logo

Technical specifications

Measurement range0-1000 v
Category of preloadcat iv 600 v/cat iii 1000 v

Product details : FLUKE 28IIEX INTRINSICALLY SAFE TRUE-RMS DIGITAL MULTIMETER


Now there’s one intrinsically safe digital multimeter (DMM) you can use in IIC (gas), in Zone 1 and 2 and IIIC (dust), Zone 21 and 22. Whether you work in petroleum, chemical, or pharmaceutical environments, all the test and troubleshooting power you need is packed into the most rugged intrinsically safe (IS) DMM Fluke has ever built. The Fluke 28 II Ex is also waterproof, dust-proof and drop-proof. You’ll be equipped to handle any situation, inside and outside of hazardous zones, without compromising compliance or measurement performance.
The Fluke 28 II Ex is the most rugged IS DMM you can buy.
A completely sealed, IP67 rated case
Withstands drops up to 10 feet or 3 meters (with holster)
Dustproof per IEC60529 IP6x
Waterproof per IEC60529 IPx7
Meets IEC Overvoltage Electrical Safety Standard No. 61010-1:2001
Measurement Category III, 1000V, Pollution Degree 2
Measurement Category IV, 600V, Pollution Degree 2
Reversible holster for added protection of the display when not in use
4-1/2 digit mode for precise measurements (20,000 counts)
True-rms ac voltage and current for accurate measurement on nonlinear signals
Measures up to 1000V and 10A ac and dc (note that Ex zones require reduced measurements)
Low pass filter ensures accurate voltage and frequency measurements on variable speed motor drives (VSDs)
Frequency to 200 kHz and % duty cycle to help you diagnose VSDs and switching power supplies
Resistance, continuity and diode test
10,000 μF capacitance range for components and motor caps
Conductance measurements for high resistance or leakage tests
Min/Max-Average and Peak capture to record transients and variations automatically
Relative mode to remove test lead interference on resistance measurements
Auto and manual ranging for maximum flexibility
Input Alert protects you by chirping and flashing “Lead when leads are plugged into the wrong inputs

Technical specifications


Attributes
Measurement range0-1000 v
Category of preloadcat iv 600 v/cat iii 1000 v
£ 1,745.49 excl. VAT
/ Each
£ 2,094.59 incl. VAT
  • Usually arrives within 14 working days