References
Draper:12445
Rubix:390A4388
Manufacturer :12445

Product details : DRAPER 12445 HANDHELD DIGITAL ANEMOMETER
This handheld digital anemometer has a built-in rotating wind vane and has been designed for the measurement of air velocity and temperature. It provides rapid, accurate readings displayed on an easy-to-read backlit LCD dual display. The device features data hold, min/max and auto power off. The ergonomic design is highly portable and pocket-sized. There is a low battery indicator. Requires 3x AAA batteries.
Technical specifications
Attributes
| Measurement range | 0,4–30,0 m/s; -20 to +70 °c |
|---|---|
| Length | 178.5 mm |
| Width | 56 mm |
| Height | 30.5 mm |
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
- Delivery usually within ( 7 ) days
