Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Toolbox
FACOM 16INCH TOOL BOX BP.C16PB
FACOM 16INCH TOOL BOX BP.C16PB
Tool Box
References
facom:
BP.C16PB
rubix:
155A3999
ean:
3148517763197
Technical specifications
Height
185
mm
Length
411
mm
Width
199
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM 16INCH TOOL BOX BP.C16PB
Strengths
•2 storage compartments on the cover
High strength metal closures
Padlock clasp (padlock not supplied)
Folding handle
Removable tray
Stackable toolboxes
Technical specifications
Attributes
Height
185
mm
Length
411
mm
Width
199
mm
Weight
1.1
kg
Type
Tool Box
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.12
excl. VAT
/
Each
£
20.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ARMORGARD OXBOX VAN BOX OX1
STANLEY TOOLBOX 1-79-218
STANLEY TOOLBOX 1-92-066
FACOM BT.200 510X287X294MM
STANLEY STST1-75515 PLASTIC TOOL BOX 320 X 188 132MM
RAACO 136570 COMPACT 20 TOOLBOX
STAHLWILLE 81080000 82/013-TOOLBOX
FACOM BP.C16NPB ONE TOUCH PLASTIC TOOL BOX 391 X 164 X 222MM
WERA 004352 WERA 2GO 3 TOOL BOX
STANLEY JUMBO TOOLBOX 1-92-064
ARMORGARD OXBOX SITE BOX OX3
ROEBUCK PLASTIC TOOL BOXES 595 X 289 X 328 MM
DEWALT DWST83395-1 COMBO KIT
RAACO 136600 COMPACT 47 TOOLBOX
ARMORGARD MOBILE SITE SECURITY BOX BB2