Tool tote and organiser
Material | Anti Rust Metal (Latch);Metal (Hinge and Handle) |
---|---|
Height | 251 mm |
Length | 670 mm |
Packaged dimensions (D x W x H) | 240x320x670 mm |
---|---|
Material | Anti Rust Metal (Latch);Metal (Hinge and Handle) |
Height | 251 mm |
Length | 670 mm |
Width | 323 mm |
Weight | 3.7 kg |
Type | Tool Box |
Colour | Black |
Usually arrives within 14 working days