DRAPER 41817 DIGITAL MULTIMETER

Draper

See technical information

References

Draper:41817
Rubix:382A2654
Manufacturer :41817
EAN:5010559418176
brand logo

Technical specifications

Measurement rangeac/dc voltage 200mv–600v; ac voltage 200v–600v; dc current 2ma–10a; resistance 200ω–2mω; temperature -20°c–1000°c
Category of preloadcat iii 600v
See all Specifications

Product details : DRAPER 41817 DIGITAL MULTIMETER


Manual ranging capable of voltage, current, hEF and resistance testing. Fitted with a backlit LCD screen, auto power off, continuity buzzer and data hold features. Supplied with test leads.

Technical specifications


Attributes
Measurement rangeac/dc voltage 200mv–600v; ac voltage 200v–600v; dc current 2ma–10a; resistance 200ω–2mω; temperature -20°c–1000°c
Category of preloadcat iii 600v
Length150 mm
Width74 mm
Height43 mm
£ 23.32 excl. VAT
/ Each
£ 27.98 incl. VAT
  • Delivery usually within ( 7 ) days