FLUKE 34XR-A DIGITAL MULTIMETER TRMS TEMPERATURE BACKLIGHT
Digital Multimeter
See technical informationSee documentsReferences
Amprobe:34XR-A
Rubix:070038
Documents
Product details : FLUKE 34XR-A DIGITAL MULTIMETER TRMS TEMPERATURE BACKLIGHT
The Amprobe 34XR-A is a true RMS digital multimeter with temperature and backlight, providing contractors and field service technicians with high quality and unmatched reliability.
Strengths
Frequency to 1 MHz, temperature to 1832 °F, capacitance to 4000 μF
Magne-Grip™ Holster with magnetic hanging strap
Three year warranty
Input warning tone when test leads are in wrong jack
1000 V/750 V DC/AC
10 A AC/DC, fully safety fused
Resistance to 40 MΩ
Continuity beeper
MIN/MAX, Data Hold and Range Lock
Auto Power Off to save battery life
Separate door for easy battery and fuse access
Magne-Grip™ Holster with magnetic hanging strap
Three year warranty
Input warning tone when test leads are in wrong jack
1000 V/750 V DC/AC
10 A AC/DC, fully safety fused
Resistance to 40 MΩ
Continuity beeper
MIN/MAX, Data Hold and Range Lock
Auto Power Off to save battery life
Separate door for easy battery and fuse access
Applications
Use to calculate True RMS
Bar Graph
Volts AC/DC
Current AC/DC
Resistance
Capacitance
Frequency
Temperature
Bar Graph
Volts AC/DC
Current AC/DC
Resistance
Capacitance
Frequency
Temperature
Technical specifications
Attributes
| Measurement range | 4000mv-1000v |
|---|
Show UNSPSC/ECL@SS
£ 225.71 excl. VAT
/ Each
£ 270.85 incl. VAT
- Usually arrives within 14 working days



