References
Draper:23850
Rubix:390A3989
Manufacturer :23850

Product details : DRAPER 23850 RECHARGEABLE POCKET LIGHT WITH STAND AND CLIP 5W 350LM
This rechargeable pocket light offers four light settings - low, high, super-bright and strobe. By holding down the on/off button, users can activate the super-bright mode. For hands-free use the light features a strong mounting magnet on the back and a support stand that also serves as a hanging hook. Additionally, it includes a belt clip and a convenient bottle opener for added versatility. The light charges directly using the included USB-C cable and it is equipped with charging LED indicators.
Technical specifications
Attributes
| Power | 5 W |
|---|---|
| Voltage | 3.7 V |
| Model | 23850 |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- Delivery usually within ( 7 ) days
