References
Draper:38203
Rubix:382A1955
Manufacturer :38203
EAN:5059482014161




Product details : DRAPER 38203 BIKE LIGHT FRONT
USB rechargeable front light with 10W LED bulb, capable of producing up to 400 lumens. Lightweight and durable aluminium casing. There are four lighting modes: low, high, SOS and strobe. Fitted with a 2.0Ah lithium battery, which takes 4 hours to fully charge via the USB-C port providing a run-time of up to 6 hours. IP44 rated. Supplied with a USB charging cable and silicone adjustable handlebar strap.
Technical specifications
Attributes
| Power | 10 W |
|---|---|
| Model | 38203 |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 7 ) days
