References
Draper:23848
Rubix:390A3991
Manufacturer :23848



Product details : DRAPER 23848 RECHARGEABLE WORK LIGHT AND POWERBANK 18W 2000LM
This rechargeable work light can also be used as a power bank to charge mobile devices while on the go. The base is adjustable through 360° and the feet have magnets for hands-free use. The work light has five brightness settings and is powered by a rechargeable lithium-ion battery with a USB port for easy charging using the provided USB-C cable. Additionally, it has an LED indicator to display the charging status and a built-in carry handle for portability.
Technical specifications
Attributes
| Power | 18 W |
|---|---|
| Voltage | 3.7 V |
| Model | 23848 |
Show UNSPSC/ECL@SS
£ 45.63 excl. VAT
/ Each
£ 54.76 incl. VAT
- Delivery usually within ( 7 ) days
