MILWAUKEE 4932352471 METAL DRILL HSSCO D338 SET 25PC


Drill Bit Set

References
milwaukee:4932352471
rubix:225A6668
brand logo
brand logo
Technical specifications
Number of elements25
Range1/13 mm
Increment0.5 mm
See all Specifications

Product details : MILWAUKEE 4932352471 METAL DRILL HSSCO D338 SET 25PC


Strengths

•Metal drill bits ground from solid, extremely heat resistant 5% cobalt-alloyed high speed steel produced according to DIN 338
Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster
Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like stainless steel
Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability
QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life
3-flat shank from ⌀ 5 mm for better grip and prevents chuck slippage
Colour: bronze

Technical specifications


Attributes
Number of elements25
Range1/13 mm
Increment0.5 mm
Din standarddin 338
Tip angle135 °
Body materialhss
Show UNSPSC/ECL@SS
£ 171.95 excl. VAT
/ Each
£ 206.34 incl. VAT
  • Usually arrives within 14 working days