Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712
DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712
Drill set A190
References
dormer:
A19018
rubix:
023028
ean:
7320760179451
Technical specifications
Number of elements
29
Range
1/16 to 1/2 in
Increment
0.397
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
1/16-1/2x1/64" A100 Index Box Drill Set, 29 Pieces
Technical specifications
Attributes
Number of elements
29
Range
1/16 to 1/2 in
Increment
0.397
mm
Din standard
DIN 338
Tip angle
118
°
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.10
excl. VAT
/
Each
£
238.92
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00200 000.016 HSS DRILL SETS 9002000000160
DORMER A190204 JOBBER DRILL SET 204 (A100 X 25) 5969738
CUTLINE SET OF HSS DRILLS TIN 1 - 13MM X 0.5MM 25 PCE 860897
GUHRING 00665 005.000 EXTRA COATED DRILLS 9006650050000
MILWAUKEE 4932493870 M. DRILL HSS-G TW 25PC SET-25PC
TITEX A6489DPP-5 DRILL, SOLID CARBIDE 5834669
DORMER A190201 A190 SET 201 (A100 X 19) ST JOBBER DRILL 5969724
TITEX A6181TFT-8 DRILLS SOLID CARBID 8-12 X DC 5200227
GUHRING 00571 008.000 TWIST DRILLS
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 10MM X 0.5MM 19 PCE 861146
DORMER A191419 JOBBER DRILL SET 419 (A100 X 19) 5969777
ROEBUCK 022268 HSCO JOBBER DRILL SET 1-10 X 0.5MM
TITEX A6794TFP-5 DRILLS SOLID CARBID 16 X DC 5564967
FACOM 25PC 1-13MM DRILL SET 222A.TJ25
TITEX A1549TFP-3.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5960885