• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill set
  7. GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700

GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700

Extra

See technical information

References

Gühring:671 3.170
Rubix:344A5350
Manufacturer :9006710031700
EAN:4031093228275
brand logo
brand logo

Product details : GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700


Technical specifications


Attributes
Cutting materialhss
Show UNSPSC/ECL@SS
£ 55.53 excl. VAT
/ Each
£ 66.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00201 000.013 TWIST DRILL SET CASSETTEDORMER A295219 JOBBER DRILL SET 219 (A777 X 19) 5969872TITEX A6181TFT-3 SOLID CARBIDE THROUGH COOLANT DRILL 5200217GUHRING 00671 005.000 EXTRA COATED DRILLS 9006710050000TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764TITEX A6181TFT-11 DRILL SOLID CARBIDE 5200219GUHRING 00200 000.013 HSS DRILL SETS 9002000000130GUHRING 00201 000.012 HSS DRILL SETS 9002010000120VOELKEL-TS 47835 M3 - M12 HSSE DIN SP/POINT + DRILLSTITEX A6589DPP-5.5 DRILLS SOLID CARBID 8-12 X DC 5834813ROEBUCK DRILL SET 1/16-3/8 X 1/64 INCHTITEX A6794TFP-5.5 DRILL SOLID CARBIDE 5564968DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap