Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Wood Drills
Wood Drills
Wood Drill
ARMEG WWB16.0T WOODBEAVER DRILL BITS - 16MM STANDARD (L)165 MM X (DIA)
ARMEG WWB16.0T WOODBEAVER DRILL BITS - 16MM STANDARD (L)165 MM X (DIA)
Drill Bits
References
armeg:
WWB16.0T
rubix:
234A9312
Technical specifications
Total length
165
mm
Drilling diameter
16
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG WWB16.0T WOODBEAVER DRILL BITS - 16MM STANDARD (L)165 MM X (DIA)
Woodbeaver Drill Bits - 16mm Standard (L)165 mm x (Dia)16 mm
Technical specifications
Attributes
Total length
165
mm
Drilling diameter
16
mm
Type of tail
Hexagonal
Length of cut
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.03
excl. VAT
/
Each
£
12.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG WWBNP16 16MM WOOD BEAVER DRILL BIT NAIL PROOF BI (L)165 MM X (DI
DEWALT DT4773-QZ FLATWOOD 28 X 152MM
DEWALT DT4771-QZ WOOD BIT 25MM X 152MM
BOSCH 2608596345 HSS DRILL BIT 600MM LONG 8MM SHANK
ROEBUCK D5085 FLAT BIT 16MM 5/8 INCH
IRWIN BLUE GROOVE 6 X 18 X 165MM
ROEBUCK D5087 FLAT BIT 22MM 7/8 INCH
BOSCH 2608596347 HSS DRILL BIT 600MM LONG 10MM SHANK
DEWALT DT4766-QZ WOOD BIT 16MM X 152MM
BOSCH 10MM SELF CUT FLAT WOOD BIT MP2608595483
DEWALT DT4580-QZ SELF FEED WOOD BIT 41MM
BOSCH 2608595522 6MM HSS HEX SHANK DRILL BIT
IRWIN 6X BLUE GROOVE AUGER 20MM X 4 INCH
IRWIN 6X BLUE GROOVE AUGER 32MM X 4 INCH
BOSCH 2608595524 10MM HSS HEX SHANK DRILL BIT